Tapered roller bearing SNR 30214A, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 26.25 mm
SNR - Tapered Roller Bearing - 30215A
See technical informationReferences
SNR:30214A
Rubix:206A3920
Manufacturer :30214A
EAN:3413520092771



Product details : SNR 30214A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 26.25 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Cage | steel |
| Reference speed | 3600 rpm |
| Limit speed | 5800 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 175 N |
| Basic dynamic load, radial - Cr | 140 N |
Show UNSPSC/ECL@SS
£ 34.30 excl. VAT
/ Each
£ 41.16 incl. VAT
- Delivery usually within ( 3 ) days
