Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-6461/6420 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-6461/6420, Outer diameter: 149.225 mm | Inner diameter: 76.2 mm | Width: 53.975 mm
Tapered roller bearing NTN
References
ntn:
4T-6461/6420
rubix:
204A7825
ean:
4547359828429
Technical specifications
Inner diameter
76.2
mm
Outer diameter
149.225
mm
Width
53.975
mm
Product details
Technical specifications
Product details : NTN 4T-6461/6420 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
149.225
mm
Width
53.975
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.94
excl. VAT
/
Each
£
184.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken L44610, Outer diameter: 50.292 mm | Inner diameter: 23.812 mm | Width: 14.224 mm
Tapered roller bearing Timken H414236
Tapered roller bearing Timken 73551-90062, Outer diameter: 222.25 mm | Inner diameter: 139.7 mm | Width: 75.692 mm
Tapered roller bearing Timken HM 746646-90036
Tapered roller bearing NTN 4T-HM807040/HM807010, Outer diameter: 104.775 mm | Inner diameter: 44.45 mm | Width: 36.512 mm
Tapered roller bearing Timken 14299
Tapered roller bearing Timken 6580/6536
Tapered roller bearing NTN 4T-14282, Outer diameter: 71.996 mm | Inner diameter: 29.9999 mm | Width: 15.032 mm
Tapered roller bearing Timken L217810D, Outer diameter: 123.825 mm
Tapered roller bearing NTN 4T-52401, Outer diameter: 157.162 mm | Inner diameter: 101.6 mm | Width: 36.116 mm
Tapered roller bearing Timken HH924349-90016, Outer diameter: 241.3 mm | Inner diameter: 111.125 mm | Width: 158.75 mm
Tapered roller bearing Timken JM734449-90B01, Outer diameter: 240.03 mm | Inner diameter: 169.926 mm | Width: 45.974 mm
Tapered roller bearing Timken JXC25381CH/JXC25381DC, Outer diameter: 130 mm | Inner diameter: 70 mm
Tapered roller bearing Timken JH217210, Outer diameter: 150 mm | Width: 38 mm
Tapered roller bearing Timken 46162, Inner diameter: 41.275 mm | Width: 31.75 mm