Tapered roller bearing Timken 72213C, Outer diameter: 127 mm | Inner diameter: 53.975 mm | Width: 32.791 mm
Tapered Roller Bearing Cup
See technical informationSee documentsReferences
Timken:72213C
Rubix:397A6322
EAN:0053893805832


Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 32.791 mm |
Documents
Product details : TIMKEN 72213C-70400 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11,43x49,276x49,276 mm |
|---|---|
| Logistic Weight | 51 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 53.975 mm |
| Outer diameter | 127 mm |
| Width | 32.791 mm |
| Weight | 2.2 kg |
| Series | 72000c |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 32.791 mm |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 266.36 excl. VAT
/ Each
£ 319.63 incl. VAT
- Usually arrives within 14 working days