Tapered roller bearing SKF 33021, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 43 mm
Tapered Roller Bearing
See technical informationReferences
SKF:33021
Rubix:231A8262
EAN:7316577006301

Product details : SKF 33021 TAPERED ROLLER BEARING 7316577006301
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Reference speed | 3200 rpm |
| Limit speed | 3800 rpm |
| Total bearing width | 43 mm |
| Basic static load, radial - C0r | 430000 N |
| Basic dynamic load, radial - Cr | 303000 N |
Show UNSPSC/ECL@SS
£ 213.69 excl. VAT
/ Each
£ 256.43 incl. VAT
- Delivery usually within ( 3 ) days
