NTN - Tapered Roller Bearing - 4T-07210X
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 50.8 mm |
Width | 12.7 mm |
Logistics dimensions (L x W x H) | 50,8x50,8x12,7 mm |
---|---|
Logistic Weight | 56 g |
Inner diameter | 25.4 mm |
Outer diameter | 50.8 mm |
Width | 12.7 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days