Tapered Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 150 mm |
Width | 45 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 150 mm |
Width | 45 mm |
Bearing Clearance | cn |
Material | bearing steel |
Cage | steel |
Reference speed | 3400 rpm |
Limit speed | 4300 rpm |
Total bearing width | 45 mm |
Basic static load, radial - C0r | 390000 N |
Basic dynamic load, radial - Cr | 310000 N |
Usually arrives within 14 working days