Tapered roller bearing Timken 30212DF, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 47.5 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:30212DF
Rubix:397A4885
Manufacturer :190035914
EAN:0053893362762

Product details : TIMKEN 30212DF-90KA2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 1848,4 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 47.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 113.23 excl. VAT
/ Each
£ 135.88 incl. VAT
- Usually arrives within 14 working days
