Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M238849-902A2 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 238849-902A2
Tapered roller bearing Timken
References
timken:
M 238849-902A2
rubix:
100A9240
ean:
0053893538730
Product details
Technical specifications
Product details : TIMKEN M238849-902A2 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,426.26
excl. VAT
/
Each
£
7,711.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-JM205149/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm
Tapered roller bearing Timken 2789/2720
Tapered roller bearing Timken HM926745, Outer diameter: 228.6 mm | Inner diameter: 125.298 mm | Width: 53.975 mm
Tapered roller bearing SKF 33020, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing Timken H916642
Tapered roller bearing Timken 39585/39528
Tapered roller bearing FAG 32224-XL-DF-A230-280, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 123 mm
Tapered roller bearing Timken HH932110, Outer diameter: 304.8 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-33885, Outer diameter: 72.5 mm | Inner diameter: 44.45 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-14124, Outer diameter: 51 mm | Inner diameter: 31.75 mm | Width: 19.583 mm
Tapered roller bearing Timken 30209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing Timken 32009X, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Tapered roller bearing NTN 4T-367, Outer diameter: 67 mm | Inner diameter: 45 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-HM617049, Outer diameter: 116 mm | Inner diameter: 85.725 mm | Width: 42.862 mm
Tapered roller bearing NSK HR32034XJ, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 57 mm