Tapered Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | T2ED |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5600 rpm |
Limit speed | 6700 rpm |
Total bearing width | 36 mm |
Basic static load, radial - C0r | 200000 N |
Basic dynamic load, radial - Cr | 189000 N |
Usually arrives within 14 working days