Tapered roller bearing SKF T2EE 060, Outer diameter: 115 mm | Inner diameter: 60 mm | Width: 40 mm
Roller bearing Tapered radial Single row - new metric standard
See technical informationReferences
SKF:T2EE 060
Rubix:266A6805
EAN:7316570912838

Product details : SKF T2EE 060 TAPERED ROLLER BEARING
Roller bearing Tapered radial Single row - new metric standard
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Series | t2ee |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 4800 rpm |
| Limit speed | 5600 rpm |
| Total bearing width | 40 mm |
| Basic static load, radial - C0r | 260000 N |
| Basic dynamic load, radial - Cr | 239000 N |
Show UNSPSC/ECL@SS
£ 299.76 excl. VAT
/ Each
£ 359.71 incl. VAT
- Delivery usually within ( 3 ) days
