Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3875-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3875/3820
Tapered roller bearing Timken
References
timken:
3875/3820
rubix:
104A9376
ean:
0053893781563
Product details
Technical specifications
Product details : TIMKEN 3875-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.83
excl. VAT
/
Each
£
101.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JHM88513, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.372 mm
Tapered roller bearing NTN 4T-HM204049, Outer diameter: 90.98 mm | Inner diameter: 46 mm | Width: 32 mm
Tapered roller bearing SKF HM 218248/W/2A/210/2A, Outer diameter: 147 mm | Inner diameter: 90 mm | Width: 40 mm
Tapered roller bearing SKF 30219, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 34.5 mm
Tapered roller bearing NTN 4T-652, Outer diameter: 152.4 mm | Inner diameter: 133.35 mm | Width: 31.75 mm
Tapered roller bearing SKF 30306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing Timken LM236710A, Outer diameter: 235.229 mm | Width: 28 mm
Tapered roller bearing Timken 45290CA
Tapered roller bearing Timken 67390-90056, Outer diameter: 200.152 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing Timken 681-902A1, Outer diameter: 168.402 mm | Inner diameter: 92.202 mm | Width: 92.202 mm
Tapered roller bearing Timken JH 415647A/JH415610
Tapered roller bearing Timken L 865547-90010
Tapered roller bearing NTN 4T-32014X, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing Timken 3981-30000, Outer diameter: 87.884 mm | Inner diameter: 58.674 mm | Width: 29.972 mm
Tapered roller bearing Timken 19143DE