Tapered roller bearing FAG 32208-XL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:32208-XL
Rubix:238A3649
Manufacturer :0877662050000
EAN:4054369247756

Documents
Product details : FAG 32208-XL TAPERED ROLLER BEARING
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 11200 rpm |
| Total bearing width | 24.75 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 94000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
- Delivery usually within ( 7 ) days
