Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 32215-90KA1
Tapered roller bearing Timken 32215-90KB3, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27 mm
Taper roller bearing
References
timken:
32215-90KB3
rubix:
101A7105
manufacturer :
101752515
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 32215-90KA1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
130
mm
Width
27
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.71
excl. VAT
/
Each
£
45.25
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 25577/25523, Outer diameter: 83.06 mm | Inner diameter: 42.88 mm | Width: 25.4 mm
Tapered roller bearing Timken L357049-90057, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Tapered roller bearing NTN 4T-65385, Outer diameter: 114.3 mm | Inner diameter: 44.45 mm | Width: 44.45 mm
Tapered roller bearing Timken 59162/59412
Tapered roller bearing FAG 32012-X-XL, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 17.5 mm
Tapered roller bearing NTN 4T-07100S, Outer diameter: 37.5 mm | Inner diameter: 25.4 mm | Width: 14.26 mm
Tapered roller bearing NTN 4T-HM807040, Outer diameter: 81.5 mm | Inner diameter: 44.45 mm | Width: 36.512 mm
Tapered roller bearing Timken 97450/97900
Tapered roller bearing NTN 4T-365/362, Outer diameter: 88.9 mm | Inner diameter: 50 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-47490, Outer diameter: 95 mm | Inner diameter: 71.438 mm | Width: 32.545 mm
Tapered roller bearing SKF 32936, Outer diameter: 250 mm | Inner diameter: 180 mm | Width: 47.93 mm
Tapered roller bearing Timken 67983-90130, Outer diameter: 282.575 mm | Inner diameter: 203.2 mm | Width: 101.6 mm
Tapered roller bearing Timken 07087/07210X
Tapered roller bearing NTN 4T-42587, Outer diameter: 149.225 mm | Inner diameter: 96.838 mm | Width: 24.608 mm
Tapered roller bearing Timken LM104911, Outer diameter: 82.55 mm | Width: 16.51 mm