Tapered Roller Bearing
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 109.538 mm |
Width | 19.05 mm |
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 109.538 mm |
Width | 19.05 mm |
Series | L814700 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 19.05 mm |
Basic static load, radial - C0r | 120000 N |
Basic dynamic load, radial - Cr | 69200 N |
Usually arrives within 14 working days