Tapered roller bearing Timken 384XD, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 95.606 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:384XD
Rubix:397A7684
EAN:0053893019369


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 95.606 mm |
Product details : TIMKEN 384XD-20157 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,504x100,076x100,076 mm |
|---|---|
| Logistic Weight | 1584 g |
| Packaged dimensions (D x W x H) | 101,6x152,4x101,6 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 100 mm |
| Width | 95.606 mm |
| Bearing Clearance | cn |
| Weight | 2.704 kg |
| Series | 385 |
| Total bearing width | 105.128 mm |
| Basic dynamic load, radial - Cr | 48700 N |
Show UNSPSC/ECL@SS
£ 938.02 excl. VAT
/ Each
£ 1,125.62 incl. VAT
- Usually arrives within 14 working days