Tapered roller bearing SKF 32311 B/CL7C, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32311 B/CL7C
Rubix:420A1061

Product details : SKF 32311 B/CL7C SINGLE ROW TAPERED ROLLER BEARING
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 45.5 mm |
| Bearing Clearance | cn |
| Weight | 2.33 kg |
| Series | skf explorer |
| Cage | steel |
| Reference speed | 4300 rpm |
| Limit speed | 5600 rpm |
| Total bearing width | 45.5 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 250000 N |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 263.35 excl. VAT
/ Each
£ 316.02 incl. VAT
- Usually arrives within 14 working days
