Tapered roller bearing Timken 82587/J82945, Outer diameter: 240 mm | Inner diameter: 149.225 mm | Width: 57.15 mm

Timken Tapered Roller Bearing 82500

See technical information

References

Timken:82587/J82945
Rubix:100A0473
EAN:0053893658889
brand logo

Technical specifications

Inner diameter149.225 mm
Outer diameter240 mm
Width57.15 mm
See all Specifications

Product details : TIMKEN 82587-99405 TAPERED ROLLER BEARING


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)57,15x240x240 mm
Logistic Weight9307 g
Packaged dimensions (D x W x H)69,85x260,35x260,35 mm
Inner diameter149.225 mm
Outer diameter240 mm
Width57.15 mm
Bearing Clearancecn
Series82500
Materialsteel
Cagesteel
£ 1,966.74 excl. VAT
/ Each
£ 2,360.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories