Tapered roller bearing Timken 385AX-90307, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 49.197 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:385AX-90307
Rubix:397A8059
EAN:0053893020525


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 49.197 mm |
Product details : TIMKEN 385AX-90307 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,2x104,775x104,775 mm |
|---|---|
| Logistic Weight | 1871 g |
| Packaged dimensions (D x W x H) | 58,674x117,602x117,602 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.775 mm |
| Width | 49.197 mm |
| Weight | 1.836 kg |
| Series | 385 |
| Cage | steel |
| Total bearing width | 49.197 mm |
| Basic dynamic load, radial - Cr | 41100 N |
Show UNSPSC/ECL@SS
£ 455.07 excl. VAT
/ Each
£ 546.08 incl. VAT
- Usually arrives within 14 working days