NTN - Tapered Roller Bearing - 4T-LM48510
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 65.088 mm |
Width | 13.97 mm |
Logistics dimensions (L x W x H) | 65,088x65,088x13,97 mm |
---|---|
Logistic Weight | 96 g |
Inner diameter | 44.45 mm |
Outer diameter | 65.088 mm |
Width | 13.97 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days