Tapered roller bearing SKF 32310 B/CL7C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered Roller Bearing
See technical informationReferences
Superseded Ref:32310 BJ2/QCL7C
SKF:32310 B/CL7C
Rubix:231A7448
EAN:7316579021654

Product details : SKF 32310B/CL7C TAPERED ROLLER BEARING 7316579021654
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 42.25 mm |
| Cage | steel |
| Reference speed | 4500 rpm |
| Limit speed | 6000 rpm |
Show UNSPSC/ECL@SS
£ 139.72 excl. VAT
/ Each
£ 167.66 incl. VAT
- Delivery usually within ( 3 ) days
