Tapered roller bearing Timken M86610, Outer diameter: 64.292 mm | Inner diameter: 30.162 mm | Width: 16.67 mm
Tapered Roller Bearings
See technical informationReferences
Timken:M86610
Rubix:105A1196
Manufacturer :100204638
EAN:0053893423708


Technical specifications
| Inner diameter | 30.162 mm |
|---|---|
| Outer diameter | 64.292 mm |
| Width | 16.67 mm |
Product details : TIMKEN M86610-20082 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x71x27 mm |
|---|---|
| Logistic Weight | 130 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 131,5 g |
| Inner diameter | 30.162 mm |
| Outer diameter | 64.292 mm |
| Width | 16.67 mm |
| Bearing Clearance | cn |
| Weight | 0.13 kg |
| Series | m86600 |
| Total bearing width | 21.432 mm |
Show UNSPSC/ECL@SS
£ 10.88 excl. VAT
/ Each
£ 13.06 incl. VAT
- Delivery usually within ( 7 ) days




