Tapered roller bearing FAG T7FC045-XL, Outer diameter: 95 mm | Inner diameter: 45 mm | Width: 20 mm


Tapered roller bearing

References
fag:T7FC045-XL
rubix:244A4169
manufacturer :0192903650000
ean:4047643157230
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter95 mm
Width20 mm
See all Specifications

Product details : FAG T7FC045-XL 0803993390000 TAPERED ROLLER BEARING


Tapered roller bearings T, main dimensions to DIN ISO 355, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistic Weight940 g
Inner diameter45 mm
Outer diameter95 mm
Width20 mm
Bearing ClearanceCN
SeriesT7FC
CageSteel
Limit speed8900 rpm
Total bearing width29 mm
StandardISO 355
Basic static load, radial - C0r109000 N
Basic dynamic load, radial - Cr105000 N
Show UNSPSC/ECL@SS
£ 39.48 excl. VAT
/ Each
£ 47.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories