Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 94649-90166 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 94649-90166, Outer diameter: 289.052 mm | Inner diameter: 165.1 mm | Width: 143.002 mm
Tapered roller bearing Timken
References
timken:
94649-90166
rubix:
396A3411
ean:
0053893446356
Technical specifications
Inner diameter
165.1
mm
Outer diameter
289.052
mm
Width
143.002
mm
Product details
Technical specifications
Product details : TIMKEN 94649-90166 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
165.1
mm
Outer diameter
289.052
mm
Width
143.002
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,643.48
excl. VAT
/
Each
£
5,572.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 27690-90016, Outer diameter: 125.476 mm | Inner diameter: 83.312 mm | Width: 10.414 mm
Tapered roller bearing Timken H924010, Outer diameter: 214.312 mm | Width: 39.688 mm
Tapered roller bearing Timken HH914449-90010, Outer diameter: 177.8 mm | Inner diameter: 66.675 mm | Width: 114.3 mm
Tapered roller bearing Timken 6475
Tapered roller bearing Timken K94495
Tapered roller bearing Timken 896, Inner diameter: 136.525 mm
Tapered roller bearing Timken HH228310, Outer diameter: 254 mm | Width: 61.912 mm
Tapered roller bearing Timken M 235145/M235113
Tapered roller bearing SKF 639338 A/QCL7C, Outer diameter: 76.219 mm | Inner diameter: 35 mm | Width: 29.37 mm
Tapered roller bearing NSK 30213J, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing Timken L217849DA
Tapered roller bearing Timken NA 385/384D, Outer diameter: 100 mm | Inner diameter: 55.001 mm | Width: 21.946 mm
Tapered roller bearing NTN 4T-33262/33462, Outer diameter: 117.475 mm | Inner diameter: 66.675 mm | Width: 30.162 mm
Tapered roller bearing Timken 46780-902A7, Outer diameter: 225.425 mm | Inner diameter: 158.75 mm | Width: 85.725 mm
Tapered roller bearing Timken JH415610, Outer diameter: 145 mm | Width: 42 mm