Tapered roller bearing Timken HM127446-90011, Outer diameter: 207.962 mm | Inner diameter: 131.75 mm | Width: 152.4 mm
AP Integrated Bearing Assembly
See technical informationReferences
Timken:HM127446-90011
Rubix:133A6532
EAN:0053893847214




Technical specifications
| Inner diameter | 131.75 mm |
|---|---|
| Outer diameter | 207.962 mm |
| Width | 152.4 mm |
Product details : TIMKEN TAPER ROLLER ASSY HM127446-90011
Timken’s AP and AP-2™ rail bearing are designed for heavier loads. It reduces bearing set outs fuel cost and bearing failure due to water ingress. It also reduces component wear rejection and axle fillet damage, decreasing potential axle failure and ultimately reducing the occurrence of axle grooving.
Strengths
Self-contained, pre-assembled and pre-lubricated. Reduces maintenance costs, increases miles per bearing and fuel efficiency. Industry standard
Applications
Rail – Freight Cars; Passenger Cars; Locomotives
Technical specifications
Attributes
| Logistic Weight | 26040 g |
|---|---|
| Packaged dimensions (D x W x H) | 228,6x336,55x228,6 mm |
| Inner diameter | 131.75 mm |
| Outer diameter | 207.962 mm |
| Width | 152.4 mm |
| Series | hm127400 |
| Cage | steel |
| Total bearing width | 161.9 mm |
| Basic static load, radial - C0r | 706000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| 208,026 mm | |
| 208,026 mm |
Show UNSPSC/ECL@SS
£ 1,795.91 excl. VAT
/ Each
£ 2,155.09 incl. VAT
- Usually arrives within 14 working days