Tapered Roller Bearing
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 30,16x112,71x112,71 mm |
---|---|
Logistic Weight | 1380 g |
Inner diameter | 57.15 mm |
Outer diameter | 112.712 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 5600 rpm |
Total bearing width | 30.162 mm |
Basic static load, radial - C0r | 204 N |
Basic dynamic load, radial - Cr | 142 N |
Usually arrives within 14 working days