Tapered roller bearing FAG KLM503349-A-LM503310, Outer diameter: 74.975 mm | Inner diameter: 45.987 mm | Width: 14 mm
Tapered roller bearing
See technical informationReferences
FAG:KLM503349-A-LM503310
Rubix:229A4431
Manufacturer :0192022880000
EAN:4064328811867


Technical specifications
| Inner diameter | 45.987 mm |
|---|---|
| Outer diameter | 74.975 mm |
| Width | 14 mm |
Product details : FAG KLM503349-A-LM503310 TAPERED ROLLER BEARING 0192022880000
Tapered roller bearings K-Series, in inch sizes, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,8x75x75 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 45.987 mm |
| Outer diameter | 74.975 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Series | k-series |
| Material | steel |
| Limit speed | 9600 rpm |
| Total bearing width | 18 mm |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- Usually arrives within 14 working days