Tapered roller bearing Timken 46780-90216, Outer diameter: 225.425 mm | Inner diameter: 158.75 mm | Width: 85.725 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:46780-90216
Rubix:396A3130
EAN:0053893300573




Technical specifications
| Inner diameter | 158.75 mm |
|---|---|
| Outer diameter | 225.425 mm |
| Width | 85.725 mm |
Product details : TIMKEN 46780-90216 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,725x225,425x225,425 mm |
|---|---|
| Logistic Weight | 10933 g |
| Packaged dimensions (D x W x H) | 234,95x88,9x234,95 mm |
| Inner diameter | 158.75 mm |
| Outer diameter | 225.425 mm |
| Width | 85.725 mm |
Show UNSPSC/ECL@SS
£ 1,819.36 excl. VAT
/ Each
£ 2,183.23 incl. VAT
- Usually arrives within 14 working days