Tapered roller bearing Timken 67787-90242, Outer diameter: 247.65 mm | Inner diameter: 174.625 mm | Width: 103.185 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:67787-90242
Rubix:396A3142
EAN:0053893370125


Technical specifications
| Inner diameter | 174.625 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 103.185 mm |
Product details : TIMKEN 67787-90242 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103,124x247,65x247,65 mm |
|---|---|
| Logistic Weight | 15031 g |
| Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
| Inner diameter | 174.625 mm |
| Outer diameter | 247.65 mm |
| Width | 103.185 mm |
| Weight | 15.031 kg |
| Series | 67700 |
| Total bearing width | 103.185 mm |
| Basic dynamic load, radial - Cr | 183000 N |
Show UNSPSC/ECL@SS
£ 3,152.10 excl. VAT
/ Each
£ 3,782.52 incl. VAT
- Usually arrives within 14 working days