Tapered Roller Bearing Cone
Inner diameter | 41.402 mm |
---|---|
Outer diameter | 58.166 mm |
Width | 23.114 mm |
Logistics dimensions (L x W x H) | 23,114x58,166x58,166 mm |
---|---|
Logistic Weight | 274 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 41.402 mm |
Outer diameter | 58.166 mm |
Width | 23.114 mm |
Usually arrives within 14 working days