Tapered roller bearing Timken 593/592, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 39.688 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:593/592
Rubix:100A4550
EAN:0053893651736


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
Product details : TIMKEN 593-99403 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistic Weight | 2830 g |
|---|---|
| Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 2.8 kg |
| Series | 595 |
| Cage | steel |
| Total bearing width | 39.688 mm |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 216000 N |
| 152,4 mm | |
| 152,4 mm |
Show UNSPSC/ECL@SS
£ 200.47 excl. VAT
/ Each
£ 240.56 incl. VAT
- Usually arrives within 14 working days