Tapered roller bearing Timken HM617049-20395, Outer diameter: 115.189 mm | Inner diameter: 85.725 mm | Width: 42.863 mm
Tapered Roller Cone with Controlled Stand
See technical informationReferences
Timken:HM617049-20395
Rubix:397A6887
EAN:0053893053509


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 115.189 mm |
| Width | 42.863 mm |
Product details : TIMKEN HM617049-20395 TAPERED ROLLER BEARING CONE
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,863x115,189x115,189 mm |
|---|---|
| Logistic Weight | 1746 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 85.725 mm |
| Outer diameter | 115.189 mm |
| Width | 42.863 mm |
| Bearing Clearance | cn |
| Weight | 5.689 kg |
| Series | hm617000 |
| Cage | steel |
| Total bearing width | 42.863 mm |
| Basic static load, radial - C0r | 399000 N |
| Basic dynamic load, radial - Cr | 261000 N |
Show UNSPSC/ECL@SS
£ 150.54 excl. VAT
/ Each
£ 180.65 incl. VAT
- Usually arrives within 14 working days