Tapered roller bearing Timken JL730646-90BA1, Outer diameter: 204.978 mm | Inner diameter: 150 mm | Width: 28.575 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:JL730646-90BA1
Rubix:396A9789
EAN:0053893796277


Technical specifications
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 204.978 mm |
| Width | 28.575 mm |
Product details : TIMKEN JL730646-90BA1 PRECISION TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,702x176,53x176,53 mm |
|---|---|
| Logistic Weight | 1760 g |
| Packaged dimensions (D x W x H) | 36,6776x219,1512x219,1512 mm |
| Inner diameter | 150 mm |
| Outer diameter | 204.978 mm |
| Width | 28.575 mm |
| Series | l730600 |
| Basic static load, radial - C0r | 339000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 3,054.72 excl. VAT
/ Each
£ 3,665.66 incl. VAT
- Usually arrives within 14 working days