Tapered roller bearing SNR 31310 A, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm

Tapered Roller Bearings, 1 Row

See technical information

References

SNR:31310 A
Rubix:394A7208
Manufacturer :31310 A
EAN:3413522080783
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter110 mm
Width29.25 mm
See all Specifications

Product details : SNR 31310A TAPERED ROLLER BEARING


The 1-row tapered roller bearing is available in metric (ISO 355 and JIS B 1512 standards) and inch (ABMA standard, including metric J series) dimensions. The 1-row version of the tapered roller bearing range is the most widely used and is generally mounted in opposition.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter110 mm
Width29.25 mm
Bearing Clearancecn
Cagesteel
£ 38.88 excl. VAT
/ Each
£ 46.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories