Tapered Roller Double Cup Component
Outer diameter | 80.035 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 34,925x80,035x80,035 mm |
---|---|
Logistic Weight | 432 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 432,3 g |
Outer diameter | 80.035 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days