Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-2580/2523S TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-2580/2523S, Outer diameter: 69.85 mm | Inner diameter: 31.75 mm | Width: 23.812 mm
Tapered roller bearing NTN
References
ntn:
4T-2580/2523S
rubix:
394A7101
ean:
4550253039990
Technical specifications
Inner diameter
31.75
mm
Outer diameter
69.85
mm
Width
23.812
mm
Product details
Technical specifications
Product details : NTN 4T-2580/2523S TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
69.85
mm
Width
23.812
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.20
excl. VAT
/
Each
£
31.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 59162/59412
Tapered roller bearing Timken 2793/2735X
Tapered roller bearing NTN 4T-L433749/L433710, Outer diameter: 215.9 mm | Inner diameter: 165.1 mm | Width: 26.195 mm
Tapered roller bearing Timken 365A, Inner diameter: 41.275 mm
Tapered roller bearing Timken 48286-90105, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 85.852 mm
Tapered roller bearing Timken 39236/39433, Outer diameter: 110.06 mm | Inner diameter: 59.99 mm | Width: 22 mm
Tapered roller bearing NTN 4T-861, Outer diameter: 141 mm | Inner diameter: 101.6 mm | Width: 57.531 mm
Tapered roller bearing Timken 782/772, Outer diameter: 180.975 mm | Inner diameter: 104.775 mm | Width: 47.625 mm
Tapered roller bearing Timken M919010D, Outer diameter: 533.4 mm | Width: 165.1 mm
Tapered roller bearing Timken 30312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing Timken 26885/26822
Tapered roller bearing Timken 592XS, Outer diameter: 147.638 mm | Width: 26.192 mm
Tapered roller bearing Timken M 244249-90121
Tapered roller bearing SNR LM503349/310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing NTN 4T-3379, Outer diameter: 58 mm | Inner diameter: 34.925 mm | Width: 30.391 mm