Tapered roller bearing Timken HH932132-90071, Outer diameter: 304.8 mm | Inner diameter: 127 mm | Width: 190.5 mm


Double Row - Back to Back Spacer Assembly

References
timken:HH932132-90071
rubix:397A5226
manufacturer :100073343
ean:0053893714233
brand logo
brand logo
Technical specifications
Inner diameter127 mm
Outer diameter304.8 mm
Width190.5 mm
See all Specifications

Product details : TIMKEN HH932132-90071 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a back-to-back (also known as indirect mount) configuration (2TS-IM).
Outer ring and inner ring spacers control the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing asse+H19mbly.
Outer ring spacer has oil slots.
Metric 2TS face-to-face MBAs are indicated in the part number as "DB"

Applications

Gear reduction units / Industrial machines

Technical specifications


Attributes
Package weight64694,1 g
Inner diameter127 mm
Outer diameter304.8 mm
Width190.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 11,596.60 excl. VAT
/ Each
£ 13,915.92 incl. VAT
  • Usually arrives within 14 working days