Tapered roller bearing Timken 29526DRB, Outer diameter: 112.712 mm | Inner diameter: 90.574 mm | Width: 42.862 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:29526DRB
Rubix:397A7669
EAN:0053893237121




Technical specifications
| Inner diameter | 90.574 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 42.862 mm |
Product details : TIMKEN 29526DRB-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,863x112,713x112,713 mm |
|---|---|
| Logistic Weight | 935 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 90.574 mm |
| Outer diameter | 112.712 mm |
| Width | 42.862 mm |
| Bearing Clearance | cn |
| Weight | 0.93 kg |
| Series | 29500 |
| Material | steel |
| Total bearing width | 55.562 mm |
| Standard | ABEC-1 |
Show UNSPSC/ECL@SS
£ 406.65 excl. VAT
/ Each
£ 487.98 incl. VAT
- Usually arrives within 14 working days