Tapered Roller Bearing
Inner diameter | 292.1 mm |
---|---|
Outer diameter | 374.65 mm |
Width | 50.465 mm |
Logistics dimensions (L x W x H) | 47,62x374,65x374,65 mm |
---|---|
Logistic Weight | 12579 g |
Inner diameter | 292.1 mm |
Outer diameter | 374.65 mm |
Width | 50.465 mm |
Bearing Clearance | cn |
Series | l |
Cage | steel |
Reference speed | 1100 rpm |
Limit speed | 1500 rpm |
Total bearing width | 47625 mm |
Basic static load, radial - C0r | 1140 N |
Basic dynamic load, radial - Cr | 539 N |
Usually arrives within 14 working days