Tapered roller bearing FAG 32014-X-XL, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 19 mm


Tapered roller bearing

References
fag:32014-X-XL
rubix:229A0590
manufacturer :0793050830000
ean:4047643125598
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width19 mm
See all Specifications

Product details : FAG 32014-X-XL METRIC TAPER BEARING 793050830000


Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistic Weight880 g
Inner diameter70 mm
Outer diameter110 mm
Width19 mm
Bearing ClearanceCN
Series320
MaterialSteel
CageSteel
Limit speed7600 rpm
Total bearing width25 mm
StandardDIN 720
Basic static load, radial - C0r159000 N
Basic dynamic load, radial - Cr123000 N
Show UNSPSC/ECL@SS
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories