Tapered roller bearing NTN 4T-M12610, Outer diameter: 50.005 mm | Inner diameter: 50 mm | Width: 13.97 mm
NTN - Tapered Roller Bearing - 4T-M12610
See technical informationReferences
NTN:4T-M12610
Rubix:204A8394
EAN:4547359488142




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 13.97 mm |
Product details : NTN 4T-M12610 TAPERED ROLLER BEARING
NTN - Tapered Roller Bearing - 4T-M12610
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x20 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 50 mm |
| Outer diameter | 50.005 mm |
| Width | 13.97 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- Usually arrives within 14 working days