Tapered roller bearing Timken LM11749/LM11710, Outer diameter: 39.878 mm | Inner diameter: 17.462 mm | Width: 14.605 mm


Tapered Roller Bearings

References
timken:LM11749/LM11710
rubix:105A4810
manufacturer :100083206
ean:0053893984940
Tapered Roller Bearing - LM11749-99401
brand logo
Technical specifications
Inner diameter17.462 mm
Outer diameter39.878 mm
Width14.605 mm
See all Specifications

Product details : TIMKEN LM11749-99401 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)59x59x25 mm
Logistic Weight90 g
Packaged dimensions (D x W x H)59x59x25 mm
Package weight90 g
Inner diameter17.462 mm
Outer diameter39.878 mm
Width14.605 mm
Bearing ClearanceCN
Seriespouce
Basic static load, radial - C0r23400 N
Basic dynamic load, radial - Cr29400 N
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
  • Usually arrives within 14 working days