Tapered Roller Bearing Double Cone Assembly
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 140.03 mm |
Width | 66.04 mm |
Logistics dimensions (L x W x H) | 66,04x139,954x139,954 mm |
---|---|
Logistic Weight | 4753 g |
Packaged dimensions (D x W x H) | 174,752x174,752x77,724 mm |
Package weight | 4752,7 g |
Inner diameter | 63.5 mm |
Outer diameter | 140.03 mm |
Width | 66.04 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days