Tapered roller bearing Timken 52393DE, Outer diameter: 161.925 mm | Inner diameter: 100.013 mm | Width: 36.116 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:52393DE
Rubix:397A7570
Manufacturer :100032702
EAN:0053893322490







Technical specifications
| Inner diameter | 100.013 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 36.116 mm |
Product details : TIMKEN 52393DE-40287 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 158,75x130,81x130,81 mm |
|---|---|
| Logistic Weight | 5139 g |
| Packaged dimensions (D x W x H) | 177,8x177,8x177,8 mm |
| Package weight | 5139,2 g |
| Inner diameter | 100.013 mm |
| Outer diameter | 161.925 mm |
| Width | 36.116 mm |
| Bearing Clearance | cn |
| Weight | 5.871 kg |
| Series | 52000 |
| Cage | steel |
| Total bearing width | 82.545 mm |
| Basic dynamic load, radial - Cr | 389000 N |
Show UNSPSC/ECL@SS
£ 1,111.43 excl. VAT
/ Each
£ 1,333.72 incl. VAT
- Usually arrives within 14 working days