Tapered roller bearing Timken 48393-902B4, Outer diameter: 190.5 mm | Inner diameter: 136.652 mm | Width: 85.852 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:48393-902B4
Rubix:397A8167
EAN:0013992405616
Product details : TIMKEN 48393-902B4 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
| Inner diameter | 136.652 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 85.852 mm |
Show UNSPSC/ECL@SS
£ 1,300.30 excl. VAT
/ Each
£ 1,560.36 incl. VAT
- Usually arrives within 14 working days

