NTN - Tapered Roller Bearing - 4T-LM12710
Inner diameter | 21.986 mm |
---|---|
Outer diameter | 45.237 mm |
Width | 12.065 mm |
Logistics dimensions (L x W x H) | 45,237x45,237x12,065 mm |
---|---|
Logistic Weight | 44 g |
Inner diameter | 21.986 mm |
Outer diameter | 45.237 mm |
Width | 12.065 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days