Tapered roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 37x180x180 mm |
---|---|
Logistic Weight | 3774 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | 302..-A |
Material | Steel |
Cage | Other |
Reference speed | 2800 rpm |
Limit speed | 4000 rpm |
Total bearing width | 37 mm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 250000 N |
Usually arrives within 14 working days