Tapered roller bearing Timken K326068, Outer diameter: 260.35 mm | Width: 133.35 mm


Tapered Roller Bearing Double Cup

References
timken:K326068
rubix:397A7372
ean:0053893807072
brand logo
brand logo
Technical specifications
Outer diameter260.35 mm
Width133.35 mm
See all Specifications

Product details : TIMKEN K326068-20001 TAPERED ROLLER BEARING CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistic Weight31275 g
Packaged dimensions (D x W x H)247,65x152,4x247,65 mm
Outer diameter260.35 mm
Width133.35 mm
SeriesHH221400
Show UNSPSC/ECL@SS
£ 6,655.37 excl. VAT
/ Each
£ 7,986.44 incl. VAT
  • Usually arrives within 14 working days