References
SKF:OH 3144 H
Rubix:104A1271
EAN:7316570646566

Product details : SKF ADAPTOR SLEEVE OH 3144 H
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Male thread | tr220x4 |
| Width | 161 mm |
| Outer diameter | 292 mm |
Show UNSPSC/ECL@SS
£ 1,087.50 excl. VAT
/ Each
£ 1,305.00 incl. VAT
- Delivery usually within ( 3 ) days
