PTN 857564 ADAPTER SLEEVE H3030

H Sleeve

See technical informationSee documents
References
PTN:H3030
Rubix:218A1469
Manufacturer :857564
EAN:3660338128172
brand logo
Technical specifications
Inner diameter135 mm
Male threadtr360×5
Width87 mm
See all Specifications
Documents

Product details : PTN 857564 ADAPTER SLEEVE H3030


The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.

Technical specifications


Attributes
Inner diameter135 mm
Male threadtr360×5
Width87 mm
Outer diameter180 mm
Seriesh3000
Materialsteel
Weight3.75 kg
Show UNSPSC/ECL@SS
£ 110.73 excl. VAT
/ Each
£ 132.88 incl. VAT
  • Usually arrives within 14 working days