Tapered Adaptor Sleeve H Series
Inner diameter | 90 mm |
---|---|
Male thread | m100x2 |
Width | 71 mm |
Logistics dimensions (L x W x H) | 71x142x142 mm |
---|---|
Logistic Weight | 1598,8 g |
Inner diameter | 90 mm |
Male thread | m100x2 |
Width | 71 mm |
Outer diameter | 142 mm |
In stock: Next day delivery